Sheet Stck, 24 In. W, 48 In. L, 0.177 In. T

VALUE BRAND |Zoro #: G2068525|Mfr #: 1UPX4

$51.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2068525 Mfr #: 1UPX4
Length Tolerance: +/-0.060"Plastic Properties: Transparent
Operating Temp. Range: 32 Degrees to 170 Degrees FPlastic Width: 24"
Plastic Length: 48"Plastic Material: Acrylic
Width Tolerance: +/-0.060"Tensile Strength: 11, 030 psi
Color Code: 2064Item: Film Stock
Color: GrayPlastic Grouping: Film Stock
Plastic Thickness: 0.177"Plastic Color: Gray
Thickness Tolerance: +/-0.018"Country of Origin (subject to change): United States

Product Description

Film Stock, Plastic Grouping Film Stock, Plastic Material Acrylic, Plastic Thickness 0.177 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Gray, Max. Temp. (F) 170, Min. Temp. (F) 32, Thickness Tolerance +/-0.018 In., Width Tolerance +/-0.060 In., Length Tolerance +/-0.060 In., 2064, Operating Temp. Range 32 Degrees to 170 Degrees F, Tensile Strength 11, 030 psi

Product Reviews

Save 15% when you sign up for Z-mail.