Sheet Stck, 24 In. W, 48 In. L, 0.313 In. T

VALUE BRAND |Zoro #: G1871265|Mfr #: 1NMJ2

$209.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1871265 Mfr #: 1NMJ2
Plastic Width: 24"Length Tolerance: +0.060"/-0.000"
Operating Temp. Range: 32 Degrees to 180 Degrees FMaterial Type: General Purpose
Tensile Strength: 9500 psiPlastic Length: 48"
Plastic Material: Acetal CopolymerWidth Tolerance: +0.060"/-0.000"
Plastic Grouping: Sheet StockPlastic Thickness: 0.313"
Plastic Color: WhiteThickness Tolerance: +0.025"/-0.000"
Item: Sheet StockColor: White
Plastic Properties: Wear MaterialCountry of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal Copolymer, Plastic Thickness 0.313 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) 32, General Purpose, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 180 Degrees F, Tensile Strength 9500 psi

Product Reviews

Save 15% when you sign up for Z-mail.