Sheet Stck, 24 In. W, 48 In. L, 2.250 In. T

VALUE BRAND |Zoro #: G1090634|Mfr #: 1NMK4

$1,502.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1090634 Mfr #: 1NMK4
Plastic Width: 24"Length Tolerance: +0.060"/-0.000"
Operating Temp. Range: 32 Degrees to 180 Degrees FTensile Strength: 9500 psi
Plastic Length: 48"Plastic Material: Acetal Copolymer
Width Tolerance: +0.060"/-0.000"Plastic Thickness: 2.250"
Plastic Color: WhiteThickness Tolerance: +0.050"/-0.000"
Item: Sheet StockColor: White
Plastic Properties: Wear MaterialPlastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal Copolymer, Plastic Thickness 2.250 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) 32, Thickness Tolerance +0.050 In./-0.000 In., Width Tolerance +0.060 In./-0.000 In., Length Tolerance +0.060 In./-0.000 In., Operating Temp. Range 32 Degrees to 180 Degrees F, Tensile Strength 9500 psi

Product Reviews

Save 15% when you sign up for Z-mail.