Sheet Stck, 36", W, 48", L, 0.125", T

VALUE BRAND| Zoro #: G1428734| Mfr #: 3HMY7

$103.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1428734 Mfr #: 3HMY7
Standards: NEMA, MIL-I-24768/13 FBEPlastic Color: Brown
Operating Temp. Range: -45 Degrees to 265 Degrees FItem: Sheet Stock
Plastic Properties: Electrical Applications, Wear MaterialTensile Strength: 9000 psi
Impact Strength: 1.35 lb.Color: Brown
Length Tolerance: +/-1.000"Plastic Grouping: Sheet Stock
Plastic Material: GaroliteWidth Tolerance: +/-1.000"
Plastic Thickness: 0.125"Plastic Length: 48"
Plastic Width: 36"Thickness Tolerance: +/-0.0125"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Garolite, Plastic Thickness 0.125 In., Plastic Width 36 In., Plastic Length 48 In., Plastic Color Brown, Max. Temp. (F) 265, Min. Temp. (F) -45, NEMA Grade LE, Thickness Tolerance +/-0.0125 In., Width Tolerance +/-1.000 In., Length Tolerance +/-1.000 In., Operating Temp. Range -45 Degrees to 265 Degrees F, Tensile Strength 9000 psi, Impact Strength 1.35 lb., Standards NEMA, MIL-I-24768/13 FBE

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.