Sheet Stck, 36 In. W, 48 In. L, 0.750 In. T

VALUE BRAND |Zoro #: G0518253|Mfr #: 3HMZ8

$786.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0518253 Mfr #: 3HMZ8
Standards: NEMA, MIL-I-24768/13 FBEPlastic Color: Brown
Operating Temp. Range: -45 Degrees to 265 Degrees FMaterial Type: NEMA Grade LE
Impact Strength: 1.35 lb.Color: Brown
Plastic Properties: Electrical Applications, Wear MaterialLength Tolerance: +/-1.000"
Plastic Material: GaroliteWidth Tolerance: +/-1.000"
Plastic Length: 48"Plastic Width: 36"
Thickness Tolerance: +/-0.033"Tensile Strength: 9000 psi
Plastic Grouping: Sheet StockItem: Sheet Stock
Plastic Thickness: 0.750"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Garolite, Plastic Thickness 0.750 In., Plastic Width 36 In., Plastic Length 48 In., Plastic Color Brown, Max. Temp. (F) 265, Min. Temp. (F) -45, NEMA Grade LE, Thickness Tolerance +/-0.033 In., Width Tolerance +/-1.000 In., Length Tolerance +/-1.000 In., Operating Temp. Range -45 Degrees to 265 Degrees F, Tensile Strength 9000 psi, Impact Strength 1.35 lb., Standards NEMA, MIL-I-24768/13 FBE

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15% when you sign up for Z-mail.