Sheet Stck, 36 In. W, 48 In. L, 1.000 In. T

VALUE BRAND |Zoro #: G1633274|Mfr #: 3HNA1

$1,046.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1633274 Mfr #: 3HNA1
Standards: NEMA, MIL-I-24768/13 FBEPlastic Color: Brown
Operating Temp. Range: -45 Degrees to 265 Degrees FPlastic Properties: Electrical Applications, Wear Material
Impact Strength: 1.35 lb.Color: Brown
Length Tolerance: +/-1.000"Plastic Material: Garolite
Width Tolerance: +/-1.000"Plastic Grouping: Sheet Stock
Plastic Thickness: 1.000"Plastic Length: 48"
Plastic Width: 36"Thickness Tolerance: +/-0.033"
Tensile Strength: 12, 500 psiItem: Sheet Stock
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Garolite, Plastic Thickness 1.000 In., Plastic Width 36 In., Plastic Length 48 In., Plastic Color Brown, Max. Temp. (F) 265, Min. Temp. (F) -45, Thickness Tolerance +/-0.033 In., Width Tolerance +/-1.000 In., Length Tolerance +/-1.000 In., Operating Temp. Range -45 Degrees to 265 Degrees F, Tensile Strength 12, 500 psi, Impact Strength 1.35 lb., Standards NEMA, MIL-I-24768/13 FBE

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15% when you sign up for Z-mail.