Sheeter Screw, EPDM, #10 x 1, PK675

VALUE BRAND| Zoro #: G0975283| Mfr #: 5JUC2

$23.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0975283 Mfr #: 5JUC2
Driver Size: 1/4"Drive Type: Hex
System of Measurement: InchHead Dia.: 0.348"
Head Height: 0.170"Item: Sheeter/Polebarn Screw
Thread Size: #10Material: steel
Hex Width: 0.250"Head Type: Hex Washer
Application: For Attaching Metal to WoodType: Sheet Metal Screw with Steel Backed EPDM Washer
Head Color: GrayWasher O.D.: 0.500 - 0.470"
Length: 1"Finish: 1000 Hour Gray Ceramic Coat
Country of Origin (subject to change): Taiwan

Product Description

Sheeter/Polebarn Screw, Sheet Metal Screw with Steel Backed EPDM Washer, Head Type Hex Washer, Thread Size #10, Head Color Grey, Length 1 In., Steel, 1000 Hour Gray Ceramic Coat Finish, Drive Type Hex, Driver Size 1/4 In., Head Dia. 0.348 In., Head Height 0.170 In., Head Angle (Deg.) -, Hex Width 0.250 In., Washer O.D. 0.500 - 0.470 In., Drill Point Size -, Drill Point Length -, For Attaching Metal to Wood, Meets/Exceeds -, Package Quantity 675

Product Reviews

Save 15%. Sign up for Z-mail.