LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sheeter Screw, EPDM, #10 x 3, PK275

VALUE BRAND| Zoro #: G1598843| Mfr #: 5JUC6

$42.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1598843 Mfr #: 5JUC6
Item: Sheeter/Polebarn ScrewHead Height: 0.170"
System of Measurement: InchHex Width: 0.250"
Application: For Attaching Metal to WoodMaterial: steel
Thread Size: #10Head Dia.: 0.348"
Driver Size: 1/4"Drive Type: Hex
Type: Sheet Metal Screw with Steel Backed EPDM WasherHead Type: Hex Washer
Washer O.D.: 0.500 - 0.470"Length: 3"
Finish: 1000 Hour Gray Ceramic CoatHead Color: Gray
Country of Origin (subject to change): Taiwan

Product Description

Sheeter/Polebarn Screw, Sheet Metal Screw with Steel Backed EPDM Washer, Head Type Hex Washer, Thread Size #10, Head Color Grey, Length 3 In., Steel, 1000 Hour Gray Ceramic Coat Finish, Drive Type Hex, Driver Size 1/4 In., Head Dia. 0.348 In., Head Height 0.170 In., Head Angle (Deg.) -, Hex Width 0.250 In., Washer O.D. 0.500 - 0.470 In., Drill Point Size -, Drill Point Length -, For Attaching Metal to Wood, Meets/Exceeds -, Package Quantity 275

Product Reviews

Save 15%. Sign up for Z-mail.