Sheeter Screw, EPDM, #10x1 1/2, Pk107

VALUE BRAND| Zoro #: G0296292| Mfr #: 5JUT8

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0296292 Mfr #: 5JUT8
Thread Size: #10Type: Sheet Metal Screw with Steel Backed EPDM Washer
Head Dia.: 0.348"Head Type: Hex Washer
Material: steelHead Height: 0.170"
Hex Width: 0.250"Item: Sheeter/Polebarn Screw
Driver Size: 1/4"Drive Type: Hex
System of Measurement: InchApplication: For Attaching Metal to Wood
Washer O.D.: 0.500 - 0.470"Length: 1-1/2"
Finish: 1000 Hour Ceramic CoatHead Color: White
Country of Origin (subject to change): Taiwan

Product Description

Sheeter/Polebarn Screw, Sheet Metal Screw with Steel Backed EPDM Washer, Head Type Hex Washer Head Painted White, Thread Size #10, Length 1 1/2 In, Steel, 1000 Hour Ceramic Coat Finish, Drive Type Hex, Driver Size 1/4 In, Head Dia. 0.348 In, Head Height 0.170 In, Hex Width 0.250 In, Washer O.D. 0.500 - 0.470 In, For Attaching Metal to Wood, Package Quantity 107
Save 15%. Sign up for Z-mail.