Shop Alternate Products
This Product is Discontinued
Zoro Select
Sheeter/Polebarn Screw, 1000 Hour Ceramic Coat Steel Hex Washer Head 107 PK (Discontinued)
Mfr # 5JUU1
Zoro # G1518657
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Hex Washer
- Material Steel
- Finish 1000 Hour Ceramic Coat
- Head Dia. 0.348 in