Sheeter Screw, EPDM, #10x1 1/2, Pk107

VALUE BRAND| Zoro #: G0872837| Mfr #: 5JUU4

$6.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0872837 Mfr #: 5JUU4
Driver Size: 1/4"Drive Type: Hex
Meets/Exceeds: -Drill Point Size: -
Head Dia.: 0.348"Head Height: 0.170"
Item: Sheeter/Polebarn ScrewThread Size: #10
Material: SteelHex Width: 0.250"
Head Type: Hex WasherApplication: For Attaching Metal to Wood
Head Angle (Deg.): -Type: Sheet Metal Screw with Steel Backed EPDM Washer
Drill Point Length: -System of Measurement: Inch
Head Color: GreenWasher O.D.: 0.500 - 0.470"
Length: 1-1/2"Finish: 1000 Hour Ceramic Coat
Country of Origin (subject to change): Taiwan

Product Description

Sheeter/Polebarn Screw, Sheet Metal Screw with Steel Backed EPDM Washer, Head Type Hex Washer Head Painted Green, Thread Size #10, Length 1 1/2 In, Steel, 1000 Hour Ceramic Coat Finish, Drive Type Hex, Driver Size 1/4 In, Head Dia. 0.348 In, Head Height 0.170 In, Hex Width 0.250 In, Washer O.D. 0.500 - 0.470 In, For Attaching Metal to Wood, Package Quantity 107

Product Reviews

Save 15%. Sign up for Z-mail.