Sheeter Screw, EPDM, #10x1 1/2, Pk459

VALUE BRAND| Zoro #: G1025464| Mfr #: 5JUC3

$39.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1025464 Mfr #: 5JUC3
Driver Size: 1/4"Drive Type: Hex
Meets/Exceeds: -Drill Point Size: -
Head Dia.: 0.348"Head Height: 0.170"
Item: Sheeter/Polebarn ScrewThread Size: #10
Material: SteelHex Width: 0.250"
Head Type: Hex WasherApplication: For Attaching Metal to Wood
Head Angle (Deg.): -Type: Sheet Metal Screw with Steel Backed EPDM Washer
Drill Point Length: -System of Measurement: Inch
Head Color: GrayWasher O.D.: 0.500 - 0.470"
Length: 1-1/2"Finish: 1000 Hour Gray Ceramic Coat
Country of Origin (subject to change): Taiwan

Product Description

Sheeter/Polebarn Screw, Sheet Metal Screw with Steel Backed EPDM Washer, Head Type Hex Washer, Thread Size #10, Head Color Grey, Length 1-1/2 In., Steel, 1000 Hour Gray Ceramic Coat Finish, Drive Type Hex, Driver Size 1/4 In., Head Dia. 0.348 In., Head Height 0.170 In., Head Angle (Deg.) -, Hex Width 0.250 In., Washer O.D. 0.500 - 0.470 In., Drill Point Size -, Drill Point Length -, For Attaching Metal to Wood, Meets/Exceeds -, Package Quantity 459

Product Reviews

Save 15%. Sign up for Z-mail.