Sheeter Screw, EPDM, Grn, #10x1, Pk135

VALUE BRAND| Zoro #: G2112266| Mfr #: 5JUU3

$6.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2112266 Mfr #: 5JUU3
Application: For Attaching Metal to WoodThread Size: #10
Drive Type: HexDriver Size: 1/4"
Head Dia.: 0.348"Type: Sheet Metal Screw with Steel Backed EPDM Washer
Head Height: 0.170"Hex Width: 0.250"
System of Measurement: InchHead Type: Hex Washer
Material: steelItem: Sheeter/Polebarn Screw
Head Color: GreenWasher O.D.: 0.500 - 0.470"
Length: 1"Finish: 1000 Hour Ceramic Coat
Country of Origin (subject to change): Taiwan

Product Description

Sheeter/Polebarn Screw, Sheet Metal Screw with Steel Backed EPDM Washer, Head Type Hex Washer Head Painted Green, Thread Size #10, Length 1 In, Steel, 1000 Hour Ceramic Coat Finish, Drive Type Hex, Driver Size 1/4 In, Head Dia. 0.348 In, Head Height 0.170 In, Hex Width 0.250 In, Washer O.D. 0.500 - 0.470 In, For Attaching Metal to Wood, Package Quantity 135

Product Reviews

Save 15%. Sign up for Z-mail.