Shop Alternate Products
This Product is Discontinued
Zoro Select
Sheeter/Polebarn Screw, 1000 Hour Ceramic Coat Steel Hex Washer Head 135 PK (Discontinued)
Mfr # 5JUU0
Zoro # G2041094
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Hex Washer
- Material Steel
- Finish 1000 Hour Ceramic Coat
- Washer O.D. 0.500 - 0.470 in