LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sheeter Screw, EPDM, Red, #10x2, PK86

VALUE BRAND| Zoro #: G0678185| Mfr #: 5JUU2

$5.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0678185 Mfr #: 5JUU2
Driver Size: 1/4"System of Measurement: Inch
Item: Sheeter/Polebarn ScrewHead Dia.: 0.348"
Thread Size: #10Head Height: 0.170"
Head Type: Hex WasherMaterial: steel
Drive Type: HexType: Sheet Metal Screw with Steel Backed EPDM Washer
Hex Width: 0.250"Application: For Attaching Metal to Wood
Head Color: RedWasher O.D.: 0.500 - 0.470"
Length: 2"Finish: 1000 Hour Ceramic Coat
Country of Origin (subject to change): Taiwan

Product Description

Sheeter/Polebarn Screw, Sheet Metal Screw with Steel Backed EPDM Washer, Head Type Hex Washer Head Painted Red, Thread Size #10, Length 2 In, Steel, 1000 Hour Ceramic Coat Finish, Drive Type Hex, Driver Size 1/4 In, Head Dia. 0.348 In, Head Height 0.170 In, Hex Width 0.250 In, Washer O.D. 0.500 - 0.470 In, For Attaching Metal to Wood, Package Quantity 86

Product Reviews

Save 15%. Sign up for Z-mail.