Sheeter Screw, EPDM, Tan, #10x2, PK86

VALUE BRAND| Zoro #: G1215347| Mfr #: 5JUV1

$10.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1215347 Mfr #: 5JUV1
Driver Size: 1/4"Drive Type: Hex
Head Dia.: 0.348"Head Height: 0.170"
Item: Sheeter/Polebarn ScrewThread Size: #10
Material: SteelHex Width: 0.250"
Head Type: Hex WasherApplication: For Attaching Metal to Wood
Type: Sheet Metal Screw with Steel Backed EPDM WasherSystem of Measurement: Inch
Drill Point Length: -Drill Point Size: -
Washer O.D.: 0.500 - 0.470"Meets/Exceeds: -
Head Angle (Deg.): -Length: 2"
Finish: 1000 Hour Ceramic CoatHead Color: Tan
Country of Origin (subject to change): Taiwan

Product Description

Sheeter/Polebarn Screw, Sheet Metal Screw with Steel Backed EPDM Washer, Head Type Hex Washer Head Painted Tan, Thread Size #10, Length 2 In, Steel, 1000 Hour Ceramic Coat Finish, Drive Type Hex, Driver Size 1/4 In, Head Dia. 0.348 In, Head Height 0.170 In, Hex Width 0.250 In, Washer O.D. 0.500 - 0.470 In, For Attaching Metal to Wood, Package Quantity 86

Product Reviews

Save 15%. Sign up for Z-mail.