Shelf Bracket, Black, 10x12 In

VALUE BRAND| Zoro #: G1147282| Mfr #: 218974

$3.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1147282 Mfr #: 218974
Hardware: Not IncludedItem: Shelf Bracket
Load Capacity (Lb.): 35 lb.Color: BLACK
Length (In.): 10"Height (In.): 12"
Country of Origin (subject to change): Unknown

Product Description

Shelf Bracket, Color Black, Length 10 In, Height 12 In, Load Capacity 37 Lb, Hardware Not Included

Product Reviews

Save 15%. Sign up for Z-mail.