Shelf Bracket, White, 4x6 In

VALUE BRAND| Zoro #: G0848312| Mfr #: 266254

$1.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0848312 Mfr #: 266254
Hardware: Not IncludedItem: Shelf Bracket
Load Capacity (Lb.): 25 lb.Color: White
Length (In.): 4"Height (In.): 6"
Max. Opening (In.): -Hand: -
Material: -Width (In.): -
Type: -Torque (In.-Lbs.): -
Includes: -Thickness (In.): -
Max. Angle (Deg.): -Stanley Class Number: -
For Use With: -Min. Opening Width (In.): -
Size (In.): -Finish: -
Min. Opening Depth (In.): -Number of Holes: -
Extended Length (In.): -Opening Angle (Deg.): -
Max. Rod Dia. (In.): -Holds: -
Max. Panel Thickness (In.): -Screw Size: -
Country of Origin (subject to change): Unknown

Product Description

Shelf Bracket, Color White, Length 4 In, Height 6 In, Load Capacity 25 Lb, Hardware Not Included

Product Reviews

Save 15%. Sign up for Z-mail.