Shelf Bracket, Zinc, 10x12 In

VALUE BRAND| Zoro #: G1552223| Mfr #: 224485

$5.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1552223 Mfr #: 224485
Hardware: Not IncludedItem: Shelf Bracket
Load Capacity (Lb.): 35 lb.Color: Zinc
Length (In.): 10"Height (In.): 12"
Width (In.): -Type: -
Torque (In.-Lbs.): -Includes: -
Thickness (In.): -Max. Angle (Deg.): -
Stanley Class Number: -For Use With: -
Min. Opening Width (In.): -Size (In.): -
Finish: -Min. Opening Depth (In.): -
Number of Holes: -Extended Length (In.): -
Opening Angle (Deg.): -Max. Rod Dia. (In.): -
Holds: -Max. Panel Thickness (In.): -
Screw Size: -Max. Opening (In.): -
Hand: -Material: -
Country of Origin (subject to change): Unknown

Product Description

Shelf Bracket, Color Zinc, Length 10 In, Height 12 In, Load Capacity 37 Lb, Hardware Not Included

Product Reviews

Save 15%. Sign up for Z-mail.