Shelf Hanger/Rail Rod, 24 in., SS

VALUE BRAND| Zoro #: G2112004| Mfr #: 5GRT3

$23.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2112004 Mfr #: 5GRT3
Standards: NSFItem: Shelf Hanger/Rail Rod
Color: SilverFor Use With: 24" Stainless Steel Shelves
Finish: NaturalWidth: 24"
Material: Stainless SteelCountry of Origin (subject to change): China

Product Description

Shelf Hanger/Rail Rod, Width 24 In., Material Stainless Steel, Color Silver, Finish Natural, For Use With 24 In. Stainless Steel Shelves, Standards NSF

Product Reviews

Save 15%. Sign up for Z-mail.