Shop Alternate Products

Zoro Select

Shelf Hanger/Rail Rod 48", Chrome (Discontinued)




Key Features

  • Overall Width 48"
  • Finish Chrome Plated
  • Color Silver
  • For Use With 48 in Steel Shelves
  • Width 48"
See all product information