KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Hanger/Rail Rod, 48 in., SS

VALUE BRAND| Zoro #: G1183655| Mfr #: 5GRT5

$32.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 48"
Item: Shelf Hanger/Rail Rod
For Use With: 48" Stainless Steel Shelves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1183655 Mfr #: 5GRT5
Width: 48"Item: Shelf Hanger/Rail Rod
For Use With: 48" Stainless Steel ShelvesColor: Silver
Finish: NaturalMaterial: Stainless Steel
Standards: NSFCountry of Origin (subject to change): China

Description

Shelf Hanger/Rail Rod, Overall Width 48 In., Material Stainless Steel, Color Silver, Finish Natural, For Use With 48 In. Stainless Steel Shelves, Standards NSF

Reviews