KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Hanger/Rail Rod, 60 in., Chrome

VALUE BRAND| Zoro #: G1820576| Mfr #: 5GRT1

$13.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 60"
Item: Shelf Hanger/Rail Rod
For Use With: 60" Steel Shelves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1820576 Mfr #: 5GRT1
Width: 60"Item: Shelf Hanger/Rail Rod
For Use With: 60" Steel ShelvesColor: Silver
Finish: Chrome platedMaterial: steel
Standards: NSFCountry of Origin (subject to change): China

Description

Shelf Hanger/Rail Rod, Overall Width 60 In., Material Steel, Color Silver, Finish Chrome Plated, For Use With 60 In. Steel Shelves, Standards NSF

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews