Shelf Hanger/Rail Rod, 72 in., SS

VALUE BRAND| Zoro #: G0264336| Mfr #: 5GRT7

$66.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0264336 Mfr #: 5GRT7
Standards: NSFItem: Shelf Hanger/Rail Rod
Color: SilverFinish: Natural
Width: 72"Material: Stainless Steel
For Use With: 72" Stainless Steel ShelvesCountry of Origin (subject to change): China

Product Description

Shelf Hanger/Rail Rod, Width 72 In., Material Stainless Steel, Color Silver, Finish Natural, For Use With 72 In. Stainless Steel Shelves, Standards NSF

Product Reviews

Save 15%. Sign up for Z-mail.