20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Shelf Liner, 24 x 18 in., Green, PK4

VALUE BRAND| Zoro #: G0672761| Mfr #: 5GRK6

$13.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0672761 Mfr #: 5GRK6
Standards: NSFFor Use With: 5GPN0, 5GPN1, 5GPR0, 5GPR1, 5GPV0, 5GPV1, 5GPX0, 5GPX1
Item: Shelf LinerColor: Green
Material: PlasticFinish: Matte
Width: 24"Depth: 18"
Country of Origin (subject to change): China

Product Description

Shelf Liner, Width 24 In., Depth 18 In., Material Plastic, Color Green, Finish Matte, For Use With 5GPN0, 5GPN1, 5GPR0, 5GPR1, 5GPV0, 5GPV1, 5GPX0, 5GPX1, Standards NSF, Package Quantity 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.