Shelf Liner, 24 x 24 in., Black, PK4

VALUE BRAND| Zoro #: G0581287| Mfr #: 5GRJ7

$9.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0581287 Mfr #: 5GRJ7
Standards: NSFFor Use With: 2KNY5, 2HGK9, 2KRA1, 2KPR7, 2KPF7, 2KPE2, 2KPW9, 2KPJ8, 2KPH3, 2KRC6
Item: Shelf LinerColor: BLACK
Material: PLASTICFinish: Matte
Width: 24"Depth: 24"
Country of Origin (subject to change): China

Product Description

Shelf Liner, Width 24 In., Depth 24 In., Material Plastic, Color Black, Finish Matte, For Use With 2KNY5, 2HGK9, 2KRA1, 2KPR7, 2KPF7, 2KPE2, 2KPW9, 2KPJ8, 2KPH3, G0440684, Standards NSF, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.