DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Shelf Liner, 48 x 36 in., Green, PK4

VALUE BRAND| Zoro #: G0726187| Mfr #: 5GRL7

$29.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0726187 Mfr #: 5GRL7
Standards: NSFItem: Shelf Liner
Finish: MatteMaterial: Plastic
Depth: 36"For Use With: 2KPA1, 2KNZ2, 2KPU5, 2KPC8, 2KPA9, 2KPZ2, 2KPA5, 2KNZ6
Width: 48"Color: Green
Country of Origin (subject to change): China

Product Description

Shelf Liner, Width 48 In., Depth 36 In., Material Plastic, Color Green, Finish Matte, For Use With 2KPA1, 2KNZ2, 2KPU5, 2KPC8, 2KPA9, 2KPZ2, 2KPA5, G0312523, Standards NSF, Package Quantity 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.