KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Liner, 60 x 36 in., White, PK4

VALUE BRAND| Zoro #: G0875542| Mfr #: 5GRF2

$37.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 60"
Item: Shelf Liner
For Use With: 2KPA2, 2KNZ3, 2KPU6, 2KPC9, 2KPC1, 2KPZ3, 2KPA6, 2KNZ7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0875542 Mfr #: 5GRF2
Width: 60"Item: Shelf Liner
For Use With: 2KPA2, 2KNZ3, 2KPU6, 2KPC9, 2KPC1, 2KPZ3, 2KPA6, 2KNZ7Color: White
Depth: 36"Finish: matte
Material: PlasticStandards: NSF
Country of Origin (subject to change): China

Description

Shelf Liner, Overall Width 60 In., Overall Depth 36 In., Material Plastic, Color White, Finish Matte, For Use With 2KPA2, 2KNZ3, 2KPU6, 2KPC9, 2KPC1, 2KPZ3, 2KPA6, 2KNZ7, Standards NSF, Package Quantity 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews