Shelf Liner, 72 x 24 in., Red, PK4

VALUE BRAND| Zoro #: G1011762| Mfr #: 5GRH7

$23.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1011762 Mfr #: 5GRH7
Item: Shelf LinerFinish: Matte
Material: PLASTICFor Use With: 2KNX8, 2HGK3, 2KPY9, 2KPR1, 1ZTH9, 1APA2, 2KPV8, 2KPN9
Standards: NSFWidth: 72"
Depth: 24"Color: RED
Country of Origin (subject to change): China

Product Description

Shelf Liner, Width 72 In., Depth 24 In., Material Plastic, Color Red, Finish Matte, For Use With 2KNX8, 2HGK3, 2KPY9, 2KPR1, 1ZTH9, 1APA2, 2KPV8, G0281224, Standards NSF, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.