Shelf Liner, 72 x 36 in., Red, PK4

VALUE BRAND| Zoro #: G0398011| Mfr #: 5GRJ1

$36.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0398011 Mfr #: 5GRJ1
Standards: NSFItem: Shelf Liner
Finish: MatteMaterial: Plastic
Depth: 36"For Use With: 2KPA3, 2KNZ4, 2KPU7, 2KPD1, 2KPC2, 2KPZ4, 2KPA7, 2KNZ8
Width: 72"Color: Red
Country of Origin (subject to change): China

Product Description

Shelf Liner, Width 72 In., Depth 36 In., Material Plastic, Color Red, Finish Matte, For Use With 2KPA3, 2KNZ4, 2KPU7, 2KPD1, 2KPC2, 2KPZ4, 2KPA7, G3167315, Standards NSF, Package Quantity 4

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.