Shelf Post, 63 in., Zinc, PK2

VALUE BRAND| Zoro #: G1450102| Mfr #: 5GTD1

$19.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1450102 Mfr #: 5GTD1
Item: Shelf PostMaterial: Steel
Color: SilverPost Width: 1"
For Use With: 1ZTF8, 2HGL5, 1ZTF9, 2KNW9, 1ZTG1, 2KNX1, 1ZTG2, 2KNX2Post Height: 63"
Finish: Zinc PlatedCountry of Origin (subject to change): China

Product Description

Shelf Post, Material Steel, Post Height 63 In., Post Width 1 In., Color Silver, Zinc Plated Finish, For Use With 1ZTF8, 2HGL5, 1ZTF9, 2KNW9, 1ZTG1, 2KNX1, 1ZTG2, G0424952, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.