JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Shelf Post, 74 in., Green, PK2

VALUE BRAND| Zoro #: G1844114| Mfr #: 5GTE4

$19.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1844114 Mfr #: 5GTE4
Item: Shelf PostPost Width: 1"
For Use With: 5GPR0, 5GPR1, 5GPR2, 5GPR3, 5GPR4, 5GPR5Post Height: 74"
Material: SteelFinish: Powder Coat
Color: GreenCountry of Origin (subject to change): China

Product Description

Shelf Post, Material Steel, Post Height 74 In., Post Width 1 In., Color Green, Powder Coat Finish, For Use With 5GPR0, 5GPR1, 5GPR2, 5GPR3, 5GPR4, 5GPR5, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.