Shelf Post, 74 in., Zinc, PK2

VALUE BRAND| Zoro #: G2084774| Mfr #: 5GTD8

$21.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Silver
Finish: zinc plated
Item: Shelf Post
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2084774 Mfr #: 5GTD8
Color: SilverFinish: zinc plated
Item: Shelf PostFor Use With: 1ZTG9, 2KNX9, 1ZTH1, 2KNY1, 1ZTH2, 2KNY2
Material: steelPost Width: 1"
Post Height: 74"Country of Origin (subject to change): China

Description

Shelf Post, Material Steel, Post Height 74 In., Post Width 1 In., Color Silver, Zinc Plated Finish, For Use With 1ZTG9, 2KNX9, 1ZTH1, 2KNY1, 1ZTH2, G0723676, Package Quantity 2

Reviews