Shelf Post, 85 in., Stainless Steel, PK2

VALUE BRAND |Zoro #: G2157197|Mfr #: 5GTE7

$109.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2157197 Mfr #: 5GTE7
Item: Shelf PostPost Width: 1"
For Use With: 2KPW4, 2KRC1, 2KPW5, 2KRC2, 2KPW6, 2KRC3Color: Silver
Post Height: 85"Material: Stainless Steel
Finish: Stainless SteelCountry of Origin (subject to change): China

Product Description

Shelf Post, Material Stainless Steel, Post Height 85 In., Post Width 1 In., Color Silver, Stainless Steel Finish, For Use With 2KPW4, 2KRC1, 2KPW5, 2KRC2, 2KPW6, G3473547, Package Quantity 2

Product Reviews

Save 15% when you sign up for Z-mail.