KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Push Handle, 24 in., Chrome

VALUE BRAND| Zoro #: G2259835| Mfr #: 5GRR3

$6.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Item: Shelf Push Handle
For Use With: 24" Steel Shelves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2259835 Mfr #: 5GRR3
Width: 24"Item: Shelf Push Handle
For Use With: 24" Steel ShelvesColor: Silver
Depth: 6"Height: 1"
Finish: Chrome platedMaterial: steel
Standards: NSFCountry of Origin (subject to change): China

Description

Shelf Push Handle, Overall Height 1 In., Overall Width 24 In., Overall Depth 6 In., Material Steel, Color Silver, Finish Chrome Plated, For Use With 24 In. Steel Shelves, Standards NSF

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews