Shelf Push Handle, 24 in., Stainless Steel

VALUE BRAND| Zoro #: G0610906| Mfr #: 5GRR6

$28.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0610906 Mfr #: 5GRR6
Standards: NSFFinish: Natural
Height: 1"Material: Stainless Steel
Item: Shelf Push HandleColor: Silver
Depth: 6"Width: 24"
For Use With: 24" Stainless Steel ShelvesCountry of Origin (subject to change): China

Product Description

Shelf Push Handle, Height 1 In., Width 24 In., Depth 6 In., Material Stainless Steel, Color Silver, Finish Natural, For Use With 24 In. Stainless Steel Shelves, Standards NSF

Product Reviews

Save 15%. Sign up for Z-mail.