Shelf Push Handle, 36 in., Stainless Steel

VALUE BRAND |Zoro #: G1656733|Mfr #: 5GRR7

$36.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1656733 Mfr #: 5GRR7
Standards: NSFFinish: Natural
Height: 1"Material: Stainless Steel
Item: Shelf Push HandleColor: Silver
Depth: 6"Width: 36"
For Use With: 36" Stainless Steel ShelvesCountry of Origin (subject to change): China

Product Description

Shelf Push Handle, Height 1 In., Width 36 In., Depth 6 In., Material Stainless Steel, Color Silver, Finish Natural, For Use With 36 In. Stainless Steel Shelves, Standards NSF

Product Reviews

Save 15% when you sign up for Z-mail.