DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Shelf Side/Back Ledge, 60 in., SS, PK2

VALUE BRAND| Zoro #: G2339617| Mfr #: 5GRP0

$106.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2339617 Mfr #: 5GRP0
Includes: Spring Clip TabsStandards: NSF
Item: Shelf Side/Back LedgeFinish: Natural
Height: 6"Material: Stainless Steel
Color: NaturalWidth: 60"
For Use With: 60" Stainless Steel ShelvesCountry of Origin (subject to change): China

Product Description

Shelf Side/Back Ledge, Height 6 In., Width 60 In., Material Stainless Steel, Color Natural, Finish Natural, Includes Spring Clip Tabs, For Use With 60 In. Stainless Steel Shelves, Standards NSF, Package Quantity 2

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.