Shelf Side/Back Ledge, 72 in., SS, PK2

VALUE BRAND |Zoro #: G0435057|Mfr #: 5GRP1

$132.34 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0435057 Mfr #: 5GRP1
Includes: Spring Clip TabsStandards: NSF
Item: Shelf Side/Back LedgeFinish: Natural
Height: 6"Material: Stainless Steel
Color: NaturalWidth: 72"
For Use With: 72" Stainless Steel ShelvesCountry of Origin (subject to change): China

Product Description

Shelf Side/Back Ledge, Height 6 In., Width 72 In., Material Stainless Steel, Color Natural, Finish Natural, Includes Spring Clip Tabs, For Use With 72 In. Stainless Steel Shelves, Standards NSF, Package Quantity 2

Product Reviews

Save 15% when you sign up for Z-mail.