Shelving, Add-On, H 63, W 36, D 18, Chrome

VALUE BRAND| Zoro #: G1470856| Mfr #: 2HGJ4

$104.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wire Shelving Material: Steel
Wire Shelving Finish: Chrome Plated
Standards: NSF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1470856 Mfr #: 2HGJ4
Wire Shelving Material: SteelWire Shelving Finish: Chrome Plated
Standards: NSFWidth: 36"
Wire Shelving Type: Add onShelf Capacity: 800 lb.
Includes: 4 Shelves, 2 Posts and S HooksHeight: 63"
Depth: 18"Number of Shelves: 4
Shelf Adjustments: 1" IncrementsColor: Silver
Country of Origin (subject to change): China

Description

Wire Shelving Unit,Add-On,Material Steel,Number of Shelves 4,Width 36 In.,Depth 18 In.,Height 63 In.,Shelf Capacity 800 lb.,1 In. Increments,Silver,Finish Chrome Plated,Standards NSF,Includes 4 Shelves, 2 Posts and S Hooks

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews