Shop Alternate Products
This Product is Discontinued
Zoro Select
Shelving, Add-On, H 63, W 36, D 24, Black (Discontinued)
Mfr # 2KPP7
Zoro # G1323953
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shelving Type Add-On
- Width 36"
- Depth 24"
- Height 63"
- Material Steel