Shelving, Add-On, H 63, W 36, D 24, SS

VALUE BRAND| Zoro #: G1561086| Mfr #: 2KPY6

$1,053.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1561086 Mfr #: 2KPY6
Includes: 4 Shelves, 2 Posts and S HooksStandards: NSF
Item: Wire Shelving UnitWire Shelving Type: Add on
Wire Shelving Finish: Stainless SteelColor: Silver
Wire Shelving Material: Stainless SteelShelf Adjustments: 1" Increments
Number of Shelves: 4Shelf Capacity: 800 lb.
Width: 36"Height: 63"
Depth: 24"Country of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Add on, Wire Shelving Material Stainless Steel, Number of Shelves 4, Width 36 In., Depth 24 In., Height 63 In., Shelf Capacity 800 lb., 1 In. Increments, Silver, Wire Shelving Finish Stainless Steel, Standards NSF, Includes 4 Shelves, 2 Posts and S Hooks

Product Reviews

Save 15%. Sign up for Z-mail.