Shelving, Add On, H 63, W 48, D 36, Zinc

VALUE BRAND| Zoro #: G0754327| Mfr #: 2KPC8

$256.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wire Shelving Type: Add on
Depth: 36"
Width: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0754327 Mfr #: 2KPC8
Wire Shelving Type: Add onDepth: 36"
Width: 48"Shelf Capacity: 800 lb.
Shelf Adjustments: 1" IncrementsNumber of Shelves: 4
Wire Shelving Finish: Zinc PlatedColor: Silver
Wire Shelving Material: SteelItem: Wire Shelving Unit
Height: 63"Includes: 4 Shelves, 2 Posts and S Hooks
Standards: NSFCountry of Origin (subject to change): China

Description

Wire Shelving Unit, Add on, Wire Shelving Material Steel, Number of Shelves 4, Width 48 In., Depth 36 In., Height 63 In., Shelf Capacity 800 lb., 1 In. Increments, Silver, Wire Shelving Finish Zinc Plated, Standards NSF, Includes 4 Shelves, 2 Posts and S Hooks

Reviews