Shelving, Add-On, H 63, W 60, D 18, Black

VALUE BRAND| Zoro #: G2056686| Mfr #: 2KPP4

$279.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2056686 Mfr #: 2KPP4
Includes: 4 Shelves, 2 Posts and S HooksStandards: NSF
Item: Wire Shelving UnitWire Shelving Type: Add on
Wire Shelving Material: SteelShelf Adjustments: 1" Increments
Number of Shelves: 4Wire Shelving Finish: Powder Coat
Shelf Capacity: 600 lb.Width: 60"
Height: 63"Depth: 18"
Color: BlackCountry of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Add on, Wire Shelving Material Steel, Number of Shelves 4, Width 60 In., Depth 18 In., Height 63 In., Shelf Capacity 600 lb., 1 In. Increments, Black, Wire Shelving Finish Powder Coat, Standards NSF, Includes 4 Shelves, 2 Posts and S Hooks

Product Reviews

Save 15%. Sign up for Z-mail.