DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Shelving, Add-On, H 74, W 36, D 18, SS

VALUE BRAND| Zoro #: G2158021| Mfr #: 2KPZ6

$843.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2158021 Mfr #: 2KPZ6
Includes: 4 Shelves, 2 Posts and S HooksStandards: NSF
Item: Wire Shelving UnitWire Shelving Type: Add on
Wire Shelving Finish: Stainless SteelColor: Silver
Wire Shelving Material: Stainless SteelShelf Adjustments: 1" Increments
Number of Shelves: 4Shelf Capacity: 800 lb.
Width: 36"Height: 74"
Depth: 18"Country of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Add on, Wire Shelving Material Stainless Steel, Number of Shelves 4, Width 36 In., Depth 18 In., Height 74 In., Shelf Capacity 800 lb., 1 In. Increments, Silver, Wire Shelving Finish Stainless Steel, Standards NSF, Includes 4 Shelves, 2 Posts and S Hooks

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.