Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Shelving, Add-On, H 74, W 48, D 24, Chrome

VALUE BRAND| Zoro #: G1599726| Mfr #: 2HGL2

$199.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wire Shelving Type: Add on
Depth: 24"
Width: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1599726 Mfr #: 2HGL2
Wire Shelving Type: Add onDepth: 24"
Width: 48"Shelf Capacity: 800 lb.
Shelf Adjustments: 1" IncrementsNumber of Shelves: 4
Wire Shelving Finish: Chrome PlatedColor: Silver
Wire Shelving Material: SteelItem: Wire Shelving Unit
Height: 74"Includes: 4 Shelves, 2 Posts and S Hooks
Standards: NSFCountry of Origin (subject to change): China

Description

Wire Shelving Unit,Add-On,Material Steel,Number of Shelves 4,Width 48 In.,Depth 24 In.,Height 74 In.,Shelf Capacity 800 lb.,1 In. Increments,Silver,Finish Chrome Plated,Standards NSF,Includes 4 Shelves, 2 Posts and S Hooks

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews