Shelving, Add-On, H 74, W 60, D 18, SS

VALUE BRAND |Zoro #: G0500437|Mfr #: 2KPZ8

$1,272.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0500437 Mfr #: 2KPZ8
Includes: 4 Shelves, 2 Posts and S HooksStandards: NSF
Item: Wire Shelving UnitWire Shelving Type: Add on
Wire Shelving Finish: Stainless SteelColor: Silver
Wire Shelving Material: Stainless SteelShelf Adjustments: 1" Increments
Number of Shelves: 4Depth: 18"
Shelf Capacity: 600 lb.Width: 60"
Height: 74"Country of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Add on, Wire Shelving Material Stainless Steel, Number of Shelves 4, Width 60 In., Depth 18 In., Height 74 In., Shelf Capacity 600 lb., 1 In. Increments, Silver, Wire Shelving Finish Stainless Steel, Standards NSF, Includes 4 Shelves, 2 Posts and S Hooks

Product Reviews

Save 15% when you sign up for Z-mail.