Shelving, Add-On, H 85, W 24, D 24, SS

VALUE BRAND| Zoro #: G0440684| Mfr #: 2KRC6

$846.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0440684 Mfr #: 2KRC6
Color: silverStandards: NSF
Item: Wire Shelving UnitNumber of Shelves: 1
Wire Shelving Material: Stainless SteelIncludes: 4 Shelves, 2 Posts and S Hooks
Wire Shelving Type: Add onWire Shelving Finish: Stainless Steel
Shelf Adjustments: 1" IncrementsDepth: 24"
Shelf Capacity: 800 lb.Width: 24"
Height: 85"Country of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit,Add-On,Wire Shelving Material Stainless Steel,Number of Shelves 4,Width 24 In.,Depth 24 In.,Height 85 In.,Shelf Capacity 800 lb.,1 In. Increments,Silver,Wire Shelving Finish Polished,Standards NSF,Includes 4 Shelves, 2 Posts and S Hooks
Save 15%. Sign up for Z-mail.