STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Shelving, Add-On, H 85, W 36, D 24, Chrome

VALUE BRAND| Zoro #: G1162472| Mfr #: 2KPH4

$253.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Silver
Number of Shelves: 4
Height: 85"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162472 Mfr #: 2KPH4
Color: SilverNumber of Shelves: 4
Height: 85"Width: 36"
Wire Shelving Material: SteelDepth: 24"
Shelf Adjustments: 1"Shelf Capacity: 800 lb.
Item: Wire Shelving UnitWire Shelving Type: Add on
Includes: 4 Shelves, 2 Posts and S HooksStandards: NSF
Wire Shelving Finish: Chrome PlatedCountry of Origin (subject to change): Taiwan

Description

Wire Shelving Unit, Add on, Wire Shelving Material Steel, Number of Shelves 4, Width 36 In., Depth 24 In., Height 85 In., Shelf Capacity 800 lb., 1 In., Silver, Wire Shelving Finish Chrome Plated, Standards NSF, Includes 4 Shelves, 2 Posts and S Hooks

Reviews