Shelving, Add-On, H 85, W 48, D 18, Zinc

VALUE BRAND| Zoro #: G2087626| Mfr #: 2KPJ5

$233.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2087626 Mfr #: 2KPJ5
Includes: 4 Shelves, 2 Posts and S HooksStandards: NSF
Item: Wire Shelving UnitWire Shelving Type: Add on
Wire Shelving Material: SteelShelf Adjustments: 1" Increments
Number of Shelves: 4Height: 85"
Depth: 18"Color: Silver
Wire Shelving Finish: Zinc PlatedShelf Capacity: 800 lb.
Width: 48"Country of Origin (subject to change): Taiwan

Product Description

Wire Shelving Unit, Add on, Wire Shelving Material Steel, Number of Shelves 4, Width 48 In., Depth 18 In., Height 85 In., Shelf Capacity 800 lb., 1 In. Increments, Silver, Wire Shelving Finish Zinc Plated, Standards NSF, Includes 4 Shelves, 2 Posts and S Hooks

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.